This item is Discontinued.

Hamilton Maxi-Duty Dual-Wheel Swivel Caster, 10" x 4" Super Ultralast Polyurethane on Forged Steel Wheel S-MDD-104STRT

This item is Discontinued.

Hamilton

Maxi-Duty Dual-Wheel Swivel Caster, 10" x 4" Super Ultralast Polyurethane on Forged Steel Wheel (Discontinued)

Mfr # S-MDD-104STRT
Zoro # G3721905
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-104STRT
Zoro #
G3721905
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.625
Wheel Dia.
10
Wheel Width
4
Mounting Height
13
Mounting Plate Size
8 1/2 x 8 1/2

Details

Number of Wheels
2
Non-Marking
No
Thread Guards
No
Item
Swivel Caster
Load Rating
9000
Core Color
Silver
Replacement Wheel
W-1040-STRT-1-1/4
Inside Bolt Hole Spacing
7 x 7
Standards
ICWM
Frame Finish
Powder Coat
Caster Plate Hole Pattern
D
Caster Frame Material
Forged Steel
Series
Maxi-Duty Dual-Wheel
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Forged Steel

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.