This item is Discontinued.

Hamilton Maxi-Duty Dual-Wheel Swivel Caster, 12" x 3" Super Ultralast Polyurethane on Forged Steel Wheel S-MDD-12TRT

This item is Discontinued.

Hamilton

Maxi-Duty Dual-Wheel Swivel Caster, 12" x 3" Super Ultralast Polyurethane on Forged Steel Wheel (Discontinued)

Mfr # S-MDD-12TRT
Zoro # G3724909
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-12TRT
Zoro #
G3724909
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
12
Mounting Bolt Dia.
0.625
Mounting Height
15.5
Mounting Plate Size
8 1/2 x 8 1/2

Details

Standards
ICWM
Thread Guards
No
Caster Frame Material
Forged Steel
Item
Swivel Caster
Core Color
Gray
Replacement Wheel
W-1230-TRT-1-1/4
Non-Marking
No
Frame Finish
Powder Coat
Number of Wheels
2
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Load Rating
7500
Series
Maxi-Duty Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.