This item is Discontinued.

Hamilton Maxi-Duty Swivel Caster, 12" x 4" Super Ultralast Polyurethane (95A) on Forged Steel Wheel S-MD-124STRT

This item is Discontinued.

Hamilton

Maxi-Duty Swivel Caster, 12" x 4" Super Ultralast Polyurethane (95A) on Forged Steel Wheel (Discontinued)

Mfr # S-MD-124STRT
Zoro # G3720182
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MD-124STRT
Zoro #
G3720182
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Mounting Bolt Dia.
0.625
Wheel Width
4
Mounting Height
15.5
Mounting Plate Size
8 1/2 x 8 1/2

Details

Core Color
Silver
Frame Finish
Powder Coat
Caster Frame Material
Forged Steel
Inside Bolt Hole Spacing
7 x 7
Standards
ICWM
Item
Swivel Caster
Number of Wheels
1
Replacement Wheel
W-1240-STRT-1-1/4
Caster Plate Hole Pattern
D
Load Rating
6000
Non-Marking
No
Thread Guards
No
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Forged Steel

Description

Maxi-Duty Swivel Caster, 12" x 4" Super Ultralast; Polyurethane (95A) on Forged Steel Wheel with 1 1/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.