Maxi-Duty Swivel Caster, 6" x 3" Forged Steel V-Grooved Wheel, 1 1/4" Precision Tapered Roller Bearing

  • Mfr # S-MD-63FVT

  • Zoro # G3710750


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Dia.
0.625
Wheel Width
3
Caster Plate Hole Pattern
D
Frame Finish
Powder Coat
Replacement Wheel
W-630-FVT-1-1/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MD-63FVT
Zoro #
G3710750
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.625
Wheel Width
3
Wheel Dia.
6
Mounting Height
10
Mounting Plate Size
8 1/2 x 8 1/2

Details

Caster Plate Hole Pattern
D
Frame Finish
Powder Coat
Replacement Wheel
W-630-FVT-1-1/4
Non-Marking
No
Inside Bolt Hole Spacing
7 x 7
Core Color
Silver
Thread Guards
No
Number of Wheels
1
Item
Swivel Caster
Load Rating
10000
Caster Frame Material
Forged Steel
Standards
ICWM
Series
Maxi-Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
V-groove
Wheel/Tread Material
Forged Steel
Wheel Core Material
Forged Steel
Operating Temperature Range
-30 to 320 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.