Shop HAMILTON

PlateCaster, Swivel, Polyurethane, 10 1/2"H

  • Mfr # S-CH-83DB70-4SL-FB
  • Zoro # G9074920

product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-CH-83DB70-4SL-FB
Zoro #
G9074920
UPC #
-
Country of Origin
United States
Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Load Rating
3250 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Swivel Bearing Seal Type
Open
Swivel Lead
2 1/2 in
Tread
Flat
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Frame Finish
Powder Coated
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Hard
Series
Champion
Tire Style
Tubeless
Brake Location
Right Side
Caster Mounting Type
Plate
Frame Construction
Forged
Swivel Construction
Kingpin
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Core Type
Solid
Frame Color
Silver
With Toe Plate
No
For Surface Type
Concrete
Standards
ANSI ICWM
Includes Mounting Fasteners
No
Wheel Type
Flat-Free
Core Color
Silver
Wheel Bearing Material
Steel
Load Rating Range
3000 to 5999 lb
ESD Conductive
Yes
Includes Spanner Bushing
Yes
Operating Temperature Range
-50 Degrees to 200 Degrees F
Leveling Caster
No
NSF Listed
No
Swivel Lock Type
4-Position Directional Lock
Load Capacity - Maximum
3,250 lb
Wheel Hardness Rating
70 Shore D
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 3250 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.