Shop HAMILTON

Plate Caster, Swivel, Phenolic, 15 1/2"H

  • Mfr # S-CH-12PH-4SL-FB
  • Zoro # G9075060

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Side Brake
Wheel Dia.
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-12PH-4SL-FB
Zoro #
G9075060
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Mounting Height
15 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
3 in
For Axle Dia.
1 in
Wheel Width
3 in
Swivel Radius
8 1/2 in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Width
4.125 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Side Brake
Load Rating
3500 lb
Caster Mounting Type
Plate
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Load Rating Range
3000 to 5999 lb
Swivel Construction
Kingpin
Frame Construction
Forged
Standards
ANSI ICWM
ESD Conductive
Yes
NSF Listed
No
Includes Mounting Fasteners
No
Wheel Bearing Type
Plain
Caster Frame Material
Steel
Leveling Caster
No
Operating Temperature Range
-50 Degrees to 300 Degrees F
Frame Finish
Powder Coated
Tire Style
Tubeless
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
4-Position Directional Lock
Series
Champion
For Surface Type
Concrete
Swivel Lead
2 1/2 in
Wheel Type
Flat-Free
Brake Location
Right Side
Swivel Raceway Type
Single Ball
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Core Type
Solid
Tread
Flat
Wheel Bearing Material
Steel
Wheel Core Material
Iron
Includes Thread Guards
No
Includes Spanner Bushing
Yes
With Toe Plate
No
Swivel Bearing Seal Type
Open
Frame Color
Silver
Load Capacity - Maximum
3,500 lb
Wheel Hardness Rating
90 Shore D
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.