Shop HAMILTON

Plate Caster, Swivel, Rubber, 7 3/4"H

  • Mfr # S-HS-6R-4SL-FB
  • Zoro # G9072321

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-HS-6R-4SL-FB
Zoro #
G9072321
UPC #
-
Country of Origin
United States
Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
410 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Construction
Forged
Wheel Core Material
Iron
Swivel Raceway Type
Single Ball
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Soft
Tire Style
Tubeless
With Toe Plate
No
ESD Conductive
Yes
Includes Mounting Fasteners
No
Swivel Lead
2 1/4 in
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Operating Temperature Range
-30 Degrees to 250 Degrees F
Wheel Type
Flat-Free
Wheel Core Type
Solid
Swivel Construction
Kingpin
Standards
ANSI ICWM
Frame Color
Red
Swivel Lock Type
4-Position Directional Lock
Brake Location
Right Side
Includes Thread Guards
No
Series
Heavy Service
NSF Listed
No
Includes Spanner Bushing
Yes
Wheel Bearing Material
Steel
Frame Finish
Powder Coated
Caster Frame Material
Steel
Leveling Caster
No
Swivel Bearing Seal Type
Open
For Surface Type
Concrete
Tread
Flat
Load Capacity - Maximum
410 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 410 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.