- MFR #
- R-WH-4TRB
- Zoro #
- G7148023
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Caster Load Rating Range
- Light-Medium Duty
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Polyurethane
- Durometer
- 90 Shore A
- Core Color
- Gray
- Thread Guards
- No
- Inside Bolt Hole Spacing
- 2-5/8 in x 3-5/8 in
- Wheel Color
- Red
- Frame Finish
- Enamel
- Caster Temp. Range
- -40 Degrees to 200 Degrees F
- Caster Max. Temp.
- 200 Degrees F
- Caster Plate Hole Pattern
- B
- Includes
- Spanner Bushing
- Plate Caster Bolt Hole Pattern
- B
- Caster Swivel Lock Type
- No Lock Included
- Extended Lead
- No
- Outside Bolt Hole Spacing
- 3 in x 3 in
- Caster Min. Temp.
- -40 Degrees F
- Application
- Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
- Load Rating
- 900 lb
- Caster Product Group
- Rigid Caster
- Item
- Plate Caster
- Non-Marking
- Yes
- Caster Core Material
- Cast Iron
- Standards
- ANSI ICWM
- Number of Wheels
- 1
- Caster Sub-Type
- Rigid
- Frame Material
- Steel
- Caster Frame Material
- Steel
- Caster Wheel Bearings
- Ball
- Features
- Floor Protective
- Replacement Wheel
- 49H439
- Caster Temp. Range Available
- Yes
- Wheel Bearing Type
- Ball
- Caster Brake Type
- No Brake
- Wheel/Tread Hardness Rating
- Firm
- Wheel/Tread Hardness
- 94 Shore A
- Swivel Construction
- Kingpin
- Load Rating Range
- 300 to 999 lb
- Tread Shape
- Standard
- Number of Mounting Holes
- 4
- Wheel/Tread Material
- Nylon
- Swivel Lock Type
- No Lock Included
- Mounting Plate Bolt Hole Pattern
- B
- Includes Thread Guards
- No
- Wheel Core Material
- Iron
- Wheel/Tread Color
- Red
- Wheel Hardness Rating
- 94 Shore A
- Load Capacity - Maximum
- 900 lb
- System of Measurement
- Inch