This item is Discontinued.

Hamilton Plate Caster, Rigid, Nylon, 9 1/2"H R-WH-8TRB

This item is Discontinued.

Hamilton

Plate Caster, Rigid, Nylon, 9 1/2"H (Discontinued)

Mfr # R-WH-8TRB
Zoro # G7261615
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-WH-8TRB
Zoro #
G7261615
UPC #
-
Country of Origin
United States

Dimensions

Caster Plate Thickness
1/4"
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Overall Height
9-1/2"
Wheel Dia.
8 in
Caster Plate Size
4" x 4-1/2"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
9 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Enamel
Frame Material
Steel
Non-Marking
Yes
Caster Wheel Bearings
Ball
Replacement Wheel
49H441
Caster Max. Temp.
200 Degrees F
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Features
Floor Protective
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Durometer
90 Shore A
Item
Plate Caster
Plate Caster Bolt Hole Pattern
B
Caster Temp. Range
-40 Degrees to 200 Degrees F
Caster Swivel Lock Type
No Lock Included
Caster Plate Hole Pattern
B
Thread Guards
No
Wheel Color
Red
Outside Bolt Hole Spacing
3 in x 3 in
Number of Wheels
1
Extended Lead
No
Caster Core Material
Cast Iron
Caster Temp. Range Available
Yes
Load Rating
1400 lb
Caster Frame Material
Steel
Includes
Spanner Bushing
Caster Min. Temp.
-40 Degrees F
Standards
ANSI ICWM
Core Color
Gray
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake Type
No Brake
Wheel/Tread Hardness
94 Shore A
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Number of Mounting Holes
4
Includes Thread Guards
No
Mounting Plate Bolt Hole Pattern
B
Wheel/Tread Material
Nylon
Tread Shape
Standard
Wheel Bearing Type
Ball
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Red
Load Capacity - Maximum
1,400 lb
Wheel Hardness Rating
94 Shore A
System of Measurement
Inch

Description

Rigid, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews