- MFR #
- S-CH-13TRB
- Zoro #
- G6881707
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Caster Load Rating Range
- Heavy-Duty
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Forged Steel/Polyurethane
- Caster Stem Type
- No Stem/Plate Included
- Includes
- Spanner Bushing
- Caster Temp. Range
- -40 Degrees to 200 Degrees F
- Caster Plate Hole Pattern
- A
- Caster Max. Temp.
- 200 Degrees F
- Frame Finish
- Enamel
- Frame Material
- Forged Steel
- Features
- Floor Protective
- Replacement Wheel
- 49H444
- Outside Bolt Hole Spacing
- 3-3/8 in x 5-1/4 in
- Thread Guards
- No
- Caster Wheel Bearings
- Ball
- Core Color
- Gray
- Wheel Color
- Red
- Extended Lead
- No
- Caster Raceway
- Single Ball
- Load Rating
- 3600 lb
- Durometer
- 90 Shore A
- Caster Product Group
- Swivel Caster
- Caster Temp. Range Available
- Yes
- Caster Min. Temp.
- -40 Degrees F
- Plate Caster Bolt Hole Pattern
- A
- Number of Wheels
- 1
- Caster Sub-Type
- Swivel
- Non-Marking
- Yes
- Item
- Plate Caster
- Caster Swivel Lock Type
- No Lock Included
- Standards
- ANSI ICWM
- Inside Bolt Hole Spacing
- 4-1/8 in x 6-1/8 in
- Application
- Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
- Caster Core Material
- Cast Iron
- Caster Frame Material
- Steel
- System of Measurement
- Inch
- Caster Brake Type
- No Brake
- Load Rating Range
- 3000 to 5999 lb
- Tread Shape
- Standard
- Swivel Lock Type
- No Lock Included
- Includes Thread Guards
- No
- Mounting Plate Bolt Hole Pattern
- A
- Swivel Construction
- Kingpin
- Wheel Core Material
- Iron
- Wheel/Tread Hardness
- 94 Shore A
- Number of Mounting Holes
- 4
- Wheel Bearing Type
- Ball
- Swivel Raceway Type
- Single Ball
- Wheel/Tread Hardness Rating
- Firm
- Wheel/Tread Material
- Polyurethane
- Wheel/Tread Color
- Red
- Wheel Hardness Rating
- 94 Shore A
- Load Capacity - Maximum
- 3,600 lb