This item is Discontinued.

Hamilton Plate Caster, Swivel, Polyurethane, 5 5/8"H S-WH-4TRB

This item is Discontinued.

Hamilton

Plate Caster, Swivel, Polyurethane, 5 5/8"H (Discontinued)

Mfr # S-WH-4TRB
Zoro # G7118772
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-4TRB
Zoro #
G7118772
UPC #
-
Country of Origin
United States

Dimensions

Plate Size
4" x 5"
Caster Plate Thickness
1/4"
Overall Height
5-5/8"
Wheel Width
2 in
Wheel Dia.
4 in
Caster Plate Size
4" x 5"
Plate Thickness
1/4"
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Fits Chest Size
Floor Protective

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Cast Iron/Polyurethane
Caster Stem Type
No Stem/Plate Included
Caster Raceway
Single Ball
Caster Sub-Type
Swivel
Caster Min. Temp.
-40 Degrees F
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
No Lock Included
Durometer
90 Shore A
Extended Lead
No
Caster Wheel Bearings
Ball
Caster Frame Material
Steel
Features
Floor Protective
Frame Material
Forged Steel
Core Color
Gray
Replacement Wheel
49H439
Standards
ANSI ICWM
Outside Bolt Hole Spacing
3 in x 3 in
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Thread Guards
No
Frame Finish
Enamel
Caster Core Material
Cast Iron
Caster Plate Hole Pattern
B
Non-Marking
Yes
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Wheel Color
Red
Number of Wheels
1
Load Rating
900 lb
Caster Product Group
Swivel Caster
Item
Plate Caster
Caster Max. Temp.
200 Degrees F
Includes
Spanner Bushing
Caster Temp. Range
-40 Degrees to 200 Degrees F
Plate Caster Bolt Hole Pattern
B
System of Measurement
Inch
Caster Brake Type
No Brake
Includes Thread Guards
No
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Mounting Plate Bolt Hole Pattern
B
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Number of Mounting Holes
4
Wheel Bearing Type
Ball
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness
94 Shore A
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
Load Capacity - Maximum
900 lb
Wheel Hardness Rating
94 Shore A

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.