This item is Discontinued.

Hamilton Plate Caster, Swivel, Polyurethane, 9 1/2"H S-WH-8TRB

This item is Discontinued.

Hamilton

Plate Caster, Swivel, Polyurethane, 9 1/2"H (Discontinued)

Mfr # S-WH-8TRB
Zoro # G6714863
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-8TRB
Zoro #
G6714863
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-1/2"
Plate Thickness
1/4"
Stem Dia.
No Stem
Mounting Bolt Dia.
1/2 in
Wheel Width
2 in
Wheel Dia.
8 in
Caster Plate Thickness
1/4"
Plate Size
4" x 5"
Caster Plate Size
4" x 5"
Mounting Plate Size
4 in x 5 in
Mounting Height
9 1/2 in
Fits Chest Size
Floor Protective

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Cast Iron/Polyurethane
Caster Stem Type
No Stem/Plate Included
Caster Min. Temp.
-40 Degrees F
Caster Wheel Bearings
Ball
Replacement Wheel
49H441
Caster Raceway
Single Ball
Caster Temp. Range
-40 Degrees to 200 Degrees F
Number of Wheels
1
Standards
ANSI ICWM
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Item
Plate Caster
Caster Core Material
Cast Iron
Extended Lead
No
Durometer
90 Shore A
Non-Marking
Yes
Caster Max. Temp.
200 Degrees F
Plate Caster Bolt Hole Pattern
B
Caster Frame Material
Steel
Caster Swivel Lock Type
No Lock Included
Frame Finish
Enamel
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Includes
Spanner Bushing
Thread Guards
No
Frame Material
Forged Steel
Wheel Color
Red
Features
Floor Protective
Load Rating
1400 lb
Core Color
Gray
Outside Bolt Hole Spacing
3 in x 3 in
System of Measurement
Inch
Caster Brake Type
No Brake
Number of Mounting Holes
4
Swivel Construction
Kingpin
Tread Shape
Standard
Wheel Bearing Type
Ball
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness
94 Shore A
Swivel Raceway Type
Single Ball
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Mounting Plate Bolt Hole Pattern
B
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
Wheel Hardness Rating
94 Shore A
Load Capacity - Maximum
1,400 lb

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.