This item is Discontinued.

Hamilton Standard Plate Caster, Swivel, 2000 lb. S-WH-8SWF

This item is Discontinued.

Hamilton

Standard Plate Caster, Swivel, 2000 lb. (Discontinued)

Mfr # S-WH-8SWF
Zoro # G6917924
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-8SWF
Zoro #
G6917924
UPC #
-
Country of Origin
United States

Dimensions

Caster Plate Thickness
1/4"
Wheel Dia.
8 in
Mounting Bolt Dia.
1/2 in
Wheel Width
2 in
Plate Size
4" x 5"
Caster Plate Size
4" x 5"
Stem Dia.
No Stem
Overall Height
9-1/2"
Plate Thickness
1/4"
Mounting Plate Size
4 in x 5 in
Mounting Height
9 1/2 in
Fits Chest Size
Floor Protective

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Aluminum/Polyurethane
Caster Stem Type
No Stem/Plate Included
Caster Plate Hole Pattern
B
Thread Guards
No
Durometer
80 Shore A
Wheel Color
Red
Load Rating
2000 lb
Item
Plate Caster
Features
Floor Protective
Outside Bolt Hole Spacing
3 in x 3 in
Caster Sub-Type
Swivel
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Raceway
Single Ball
Includes
Spanner Bushing
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Core Material
Aluminum
Standards
ANSI ICWM
Number of Wheels
2
Caster Frame Material
Steel
Caster Swivel Lock Type
No Lock Included
Core Color
Silver
Extended Lead
No
Non-Marking
Yes
Caster Min. Temp.
-40 Degrees F
Replacement Wheel
49H462
Plate Caster Bolt Hole Pattern
B
Caster Wheel Bearings
Ball
Frame Material
Forged Steel
Caster Product Group
Swivel Caster
Caster Temp. Range
-40 Degrees to 200 Degrees F
Frame Finish
Enamel
Caster Max. Temp.
200 Degrees F
Caster Temp. Range Available
Yes
Caster Brake Type
No Brake
System of Measurement
Inch
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Bearing Type
Ball
Wheel Core Material
Aluminum
Tread Shape
Standard
Load Rating Range
1000 to 2999 lb
Mounting Plate Bolt Hole Pattern
B
Wheel/Tread Hardness
82 Shore A
Number of Mounting Holes
4
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
Load Capacity - Maximum
2,000 lb
Wheel Hardness Rating
82 Shore A

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.