This item is Discontinued.

Hamilton Plate Caster, Swivel, Polyurethane, 7 3/4"H S-HS-6TRB

This item is Discontinued.

Hamilton

Plate Caster, Swivel, Polyurethane, 7 3/4"H (Discontinued)

Mfr # S-HS-6TRB
Zoro # G7009301
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-6TRB
Zoro #
G7009301
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Plate Size
4-1/2" x 6-1/2"
Plate Thickness
5/16"
Wheel Width
2 in
Caster Plate Size
4-1/2" x 6-1/2"
Overall Height
7-3/4"
Wheel Dia.
6 in
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
5/16"
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Height
7 3/4 in
Fits Chest Size
Floor Protective

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Forged Steel/Polyurethane
Caster Stem Type
No Stem/Plate Included
Standards
ANSI ICWM
Plate Caster Bolt Hole Pattern
A
Features
Floor Protective
Caster Max. Temp.
200 Degrees F
Core Color
Gray
Frame Finish
Enamel
Durometer
90 Shore A
Caster Raceway
Single Ball
Caster Core Material
Cast Iron
Wheel Color
Red
Includes
Spanner Bushing
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Number of Wheels
1
Caster Product Group
Swivel Caster
Non-Marking
Yes
Caster Frame Material
Steel
Extended Lead
No
Caster Wheel Bearings
Ball
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Swivel Lock Type
No Lock Included
Load Rating
1200 lb
Caster Min. Temp.
-40 Degrees F
Caster Sub-Type
Swivel
Thread Guards
No
Item
Plate Caster
Caster Temp. Range
-40 Degrees to 200 Degrees F
Caster Plate Hole Pattern
A
Frame Material
Forged Steel
Caster Temp. Range Available
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Replacement Wheel
49H440
Caster Brake Type
No Brake
System of Measurement
Inch
Mounting Plate Bolt Hole Pattern
A
Wheel Bearing Type
Ball
Wheel Core Material
Iron
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Load Rating Range
1000 to 2999 lb
Swivel Construction
Kingpin
Wheel/Tread Hardness
94 Shore A
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
Load Capacity - Maximum
1,200 lb
Wheel Hardness Rating
94 Shore A

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.