This item is Discontinued.

Hamilton Plate Caster, Swivel, Polyurethane, 9 1/2"H S-WH-8TRB-4SL-FB

This item is Discontinued.

Hamilton

Plate Caster, Swivel, Polyurethane, 9 1/2"H (Discontinued)

Mfr # S-WH-8TRB-4SL-FB
Zoro # G7043601
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-8TRB-4SL-FB
Zoro #
G7043601
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Stem Dia.
No Stem
Plate Thickness
1/4"
Wheel Dia.
8 in
Plate Size
4" x 5"
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4" x 5"
Overall Height
9-1/2"
Caster Plate Thickness
1/4"
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 5 in
Fits Chest Size
Floor Protective

Details

Caster Brake Included
Yes
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Cast Iron/Polyurethane
Caster Stem Type
No Stem/Plate Included
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Swivel Lock Type
No Lock Included
Thread Guards
No
Caster Core Material
Cast Iron
Durometer
90 Shore A
Outside Bolt Hole Spacing
3 in x 3 in
Non-Marking
Yes
Extended Lead
No
Load Rating
1400 lb
Caster Sub-Type
Swivel
Caster Temp. Range Available
Yes
Caster Max. Temp.
200 Degrees F
Caster Plate Hole Pattern
B
Number of Wheels
1
Plate Caster Bolt Hole Pattern
B
Core Color
Gray
Replacement Wheel
49H441
Caster Temp. Range
-40 Degrees to 200 Degrees F
Standards
ANSI ICWM
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Includes
Brake
Caster Frame Material
Steel
Features
Floor Protective
Frame Material
Forged Steel
Wheel Color
Red
Caster Raceway
Single Ball
Caster Brake Type
Total Lock
Caster Product Group
Swivel Caster with Four Position Swivel Lock and Brake
Caster Wheel Bearings
Ball
Item
Plate Caster
Caster Min. Temp.
-40 Degrees F
Frame Finish
Enamel
System of Measurement
Inch
Mounting Plate Bolt Hole Pattern
B
Includes Thread Guards
No
Wheel/Tread Hardness
94 Shore A
Tread Shape
Standard
Wheel Core Material
Iron
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
Wheel Hardness Rating
94 Shore A
Load Capacity - Maximum
1,400 lb

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.