This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Rgd, Poly, 4", 500 lb., Blue (Discontinued)

Mfr # R-HS-42AYB
Zoro # G7822659
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HS-42AYB
Zoro #
G7822659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Caster Plate Thickness
1/4"
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4-1/2" x 6-1/2"
Wheel Dia.
4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Wheel Width
2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Wheel Shape
Donut Tread
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Non-Marking
Yes
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Ball
Caster Max. Temp.
200 Degrees F
Features
Floor Protective
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Wheel/Tread Material
Polyurethane
Application
All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Caster Temp. Range Available
Yes
Caster Plate Hole Pattern
A
Replacement Wheel
2GU69
Thread Guards
No
Swivel Lock Type
No Lock Included
Durometer
80 Shore A
Extended Lead
No
Number of Wheels
1
Wheel Core Material
Aluminum
Frame Finish
Enamel
Load Rating Range
Light Medium
Caster Core Material
Aluminum
Caster Sub-Type
Rigid
Plate Caster Bolt Hole Pattern
A
Item
Rigid Caster
Caster Min. Temp.
-40 Degrees F
Includes
Spanner Bushing
Caster Product Group
Rigid Caster
Core Color
Silver
Tread Shape
Donut Tread
Caster Frame Material
Steel
Load Rating
500 lb

Description

Rigid, Rigid Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Donut Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.