This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Rgd, Poly, 4", 500 lb. (Discontinued)

Mfr # R-WH-42AYB
Zoro # G9100688
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-WH-42AYB
Zoro #
G9100688
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Overall Height
5-5/8"
Mounting Bolt Dia.
3/8 in

Details

Caster Brake Included
No
Item
Plte Caster
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
500 lb
Caster Frame Material
Steel
Non-Marking
Yes
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Features
Floor Protective
Caster Swivel Lock Type
No Lock Included
Caster Min. Temp.
-40 Degrees F
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Durometer
80 Shore A
Caster Max. Temp.
200 Degrees F
Wheel Color
Blue
Includes
Spanner Bushing
Standards
ICWM
Caster Product Group
Rigid Caster
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Ball
Frame Finish
Enamel
Thread Guards
No
Replacement Wheel
2GU69
Core Color
Silver
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Core Material
Aluminum
Plate Caster Bolt Hole Pattern
B
Extended Lead
No
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum

Description

Rigid, Plte Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & reviews