This item is Discontinued.

Hamilton Plate Caster, Rigid, Polyurethane, 5 5/8"H R-HS-4TRB

This item is Discontinued.

Hamilton

Plate Caster, Rigid, Polyurethane, 5 5/8"H (Discontinued)

Mfr # R-HS-4TRB
Zoro # G7148985
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HS-4TRB
Zoro #
G7148985
UPC #
-
Country of Origin
United States

Dimensions

Caster Plate Thickness
1/4"
Plate Thickness
1/4"
Wheel Dia.
4 in
Wheel Width
2 in
Caster Plate Size
4-1/2" x 6-1/2"
Overall Height
5-5/8"
Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Height
5 5/8 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Features
Floor Protective
Non-Marking
Yes
Caster Product Group
Rigid Caster
Caster Temp. Range
-40 Degrees to 200 Degrees F
Standards
ANSI ICWM
Plate Caster Bolt Hole Pattern
A
Caster Frame Material
Steel
Caster Core Material
Cast Iron
Number of Wheels
1
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Caster Min. Temp.
-40 Degrees F
Thread Guards
No
Item
Plate Caster
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Sub-Type
Rigid
Frame Material
Steel
Caster Wheel Bearings
Ball
Includes
Spanner Bushing
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Wheel Color
Red
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Replacement Wheel
49H439
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Core Color
Gray
Durometer
90 Shore A
Frame Finish
Enamel
Load Rating
900 lb
Caster Max. Temp.
200 Degrees F
Wheel Core Material
Iron
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Includes Thread Guards
No
Wheel Bearing Type
Ball
Wheel/Tread Hardness
94 Shore A
Caster Brake Type
No Brake
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Number of Mounting Holes
4
Mounting Plate Bolt Hole Pattern
A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red
Load Capacity - Maximum
900 lb
Wheel Hardness Rating
94 Shore A
System of Measurement
Inch

Description

Rigid, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews