This item is Discontinued.

Hamilton Plte Caster, Rgd, Poly, 6", 850 lb. R-HS-62AYB

This item is Discontinued.

Hamilton

Plte Caster, Rgd, Poly, 6", 850 lb. (Discontinued)

Mfr # R-HS-62AYB
Zoro # G9080631
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HS-62AYB
Zoro #
G9080631
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Caster Plate Thickness
1/4"
Caster Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4"

Details

Item
Rigid Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
Caster Load Rating Range
Light-Medium Duty
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Plate Caster Bolt Hole Pattern
A
Extended Lead
No
Caster Max. Temp.
200 Degrees F
Caster Swivel Lock Type
No Lock Included
Features
Floor Protective
Caster Wheel Bearings
Ball
Standards
ICWM
Wheel Color
Blue
Caster Min. Temp.
-40 Degrees F
Replacement Wheel
2GU70
Durometer
80 Shore A
Caster Core Material
Aluminum
Caster Product Group
Rigid Caster
Thread Guards
No
Frame Finish
Enamel
Includes
Spanner Bushing
Caster Temp. Range Available
Yes
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Load Rating
850 lb
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum

Description

Rigid, Rigid Caster, Load Rating 850 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & reviews