This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Rgd, Poly, 8", 1000 lb., Blue (Discontinued)

Mfr # R-WH-82AYB
Zoro # G9101029
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-WH-82AYB
Zoro #
G9101029
UPC #
-
Country of Origin
United States
Item
Plte Caster
Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
1000 lb
Caster Frame Material
Steel
Core Color
Silver
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Features
Floor Protective
Durometer
80 Shore A
Standards
ICWM
Frame Finish
Enamel
Plate Caster Bolt Hole Pattern
B
Caster Wheel Bearings
Ball
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Product Group
Rigid Caster
Thread Guards
No
Includes
Spanner Bushing
Replacement Wheel
2GU71
Wheel Color
Blue
Caster Core Material
Aluminum
Wheel Core Material
Aluminum
Load Rating Range
Medium
Swivel Lock Type
No Lock Included

Description

Rigid, Plte Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum

Ratings & reviews