This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Rgd, Poly, 8", 1000 lb. (Discontinued)

Mfr # R-HS-82AYB
Zoro # G7823200
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HS-82AYB
Zoro #
G7823200
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Size
4 1/2 in x 6 1/2 in
Overall Height
9-3/4"
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
1/4"
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
8 in

Details

Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Polyurethane
Wheel Core Material
Aluminum
Caster Max. Temp.
200 Degrees F
Caster Plate Hole Pattern
A
Load Rating
1000 lb
Durometer
80 Shore A
Thread Guards
No
Wheel/Tread Material
Polyurethane
Caster Temp. Range Available
Yes
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Caster Sub-Type
Rigid
Plate Caster Bolt Hole Pattern
A
Non-Marking
Yes
Standards
ICWM
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Swivel Lock Type
No Lock Included
Caster Min. Temp.
-40 Degrees F
Caster Frame Material
Steel
Replacement Wheel
2GU71
Load Rating Range
Medium
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Frame Finish
Enamel
Wheel Color
Blue
Extended Lead
No
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Features
Floor Protective
Caster Product Group
Rigid Caster
Item
Rigid Caster
Includes
Spanner Bushing
Core Color
Silver
Swivel Lock Type
No Lock Included

Description

Rigid, Rigid Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & reviews