This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 4", 500 lb., A (Discontinued)

Mfr # S-HS-42AYB-4SL-FB
Zoro # G9074270
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-42AYB-4SL-FB
Zoro #
G9074270
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
1/2 in
Wheel Dia.
4 in
Overall Height
5-5/8"
Wheel Width
2 in
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
5/16"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Item
Swivel Caster
Caster Brake Included
Yes
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Donut Tread
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
500 lb
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Replacement Wheel
2GU69
Caster Min. Temp.
-40 Degrees F
Wheel Color
Blue
Caster Raceway
Single Ball
Thread Guards
No
Application
All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Caster Brake Type
Side Cam
Extended Lead
No
Includes
Spanner Bushing
Standards
ICWM
Features
Floor Protective
Caster Swivel Lock Type
4-Position Directional Lock
Caster Max. Temp.
200 Degrees F
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster with 4-Position Directional Lock and Brake
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Durometer
80 Shore A
Frame Finish
Enamel
Plate Caster Bolt Hole Pattern
A
Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
Light Medium
Wheel Core Material
Aluminum

Description

Swivel, Swivel Caster, Load Rating 500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Donut Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.