This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 4", 500 lb., Blue (Discontinued)

Mfr # S-WH-42AYB
Zoro # G9097328
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-42AYB
Zoro #
G9097328
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Wheel Dia.
4 in
Caster Plate Size
4" x 5"
Overall Height
5-5/8"
Caster Plate Thickness
1/4"
Mounting Bolt Dia.
3/8 in

Details

Caster Brake Included
No
Item
Swivel Caster
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Core Color
Silver
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Includes
Spanner Bushing
Caster Raceway
Single Ball
Caster Product Group
Swivel Caster
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Ball
Replacement Wheel
2GU69
Standards
ICWM
Caster Min. Temp.
-40 Degrees F
Load Rating
500 lb
Caster Swivel Lock Type
No Lock Included
Plate Caster Bolt Hole Pattern
B
Caster Core Material
Aluminum
Extended Lead
No
Wheel Color
Blue
Non-Marking
Yes
Thread Guards
No
Frame Finish
Enamel
Durometer
80 Shore A
Caster Plate Hole Pattern
B
Caster Max. Temp.
200 Degrees F
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Features
Floor Protective
Swivel Lock Type
No Lock Included
Load Rating Range
Light Medium
Swivel Raceway Type
Single Ball
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane

Description

Swivel, Swivel Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.