This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 6", 850 lb., B (Discontinued)

Mfr # S-WH-62AYB-4SL-IB
Zoro # G9097230
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-62AYB-4SL-IB
Zoro #
G9097230
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Mounting Plate Size
4 in x 5 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 5"
Overall Height
7-1/2"
Wheel Width
2 in

Details

Item
Swivel Caster
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Caster Load Rating Range
Light-Medium Duty
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Cam
Caster Wheel/Tread Material
Polyurethane
Load Rating
850 lb
Core Color
Silver
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Swivel Lock Type
4-Position Directional Lock
Replacement Wheel
2GU70
Caster Product Group
Swivel Caster with Directional Lock and Brake
Durometer
80 Shore A
Frame Finish
Enamel
Plate Caster Bolt Hole Pattern
B
Caster Wheel Bearings
Ball
Standards
ICWM
Caster Frame Material
Steel
Wheel Color
Blue
Features
Floor Protective
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Core Material
Aluminum
Includes
Swivel Lock, Brake
Extended Lead
No
Caster Raceway
Single Ball
Thread Guards
No
Swivel Raceway Type
Single Ball
Wheel Core Material
Aluminum
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
Light Medium

Description

Swivel, Swivel Caster, Load Rating 850 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Caster Brake Type Side Cam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.