This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 6", 850 lb., Blue (Discontinued)

Mfr # S-HS-62AYB-4SL-FB
Zoro # G7822896
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-62AYB-4SL-FB
Zoro #
G7822896
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Wheel Dia.
6 in
Caster Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Overall Height
7-3/4"
Caster Plate Thickness
5/16"

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Caster Swivel Lock Type
4-Position Directional Lock
Caster Brake Type
Side Cam
Frame Finish
Enamel
Extended Lead
No
Replacement Wheel
2GU70
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Item
Swivel Caster
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Wheel Color
Blue
Caster Frame Material
Steel
Swivel Lock Type
4-Position Directional Lock
Includes
Spanner Bushing
Load Rating
850 lb
Caster Raceway
Single Ball
Swivel Raceway Type
Single Ball
Features
Floor Protective
Plate Caster Bolt Hole Pattern
A
Caster Sub-Type
Swivel
Wheel Core Material
Aluminum
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Thread Guards
No
Caster Wheel Bearings
Ball
Caster Core Material
Aluminum
Caster Product Group
Swivel Caster with Directional Lock and Brake
Standards
ICWM
Caster Plate Hole Pattern
A
Load Rating Range
Light Medium
Core Color
Silver
Wheel/Tread Material
Polyurethane
Durometer
80 Shore A

Description

Swivel, Swivel Caster, Load Rating 850 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Caster Brake Type Side Cam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.