This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 6", 850 lb. (Discontinued)

Mfr # S-WH-62AYB
Zoro # G9097081
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-62AYB
Zoro #
G9097081
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 5"
Overall Height
7-1/2"

Details

Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Load Rating Range
Light-Medium Duty
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
850 lb
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Durometer
80 Shore A
Caster Swivel Lock Type
No Lock Included
Wheel Color
Blue
Item
Swivel Caster
Includes
Spanner Bushing
Frame Finish
Enamel
Caster Core Material
Aluminum
Caster Min. Temp.
-40 Degrees F
Features
Floor Protective
Caster Wheel Bearings
Ball
Caster Max. Temp.
200 Degrees F
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Temp. Range Available
Yes
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Standards
ICWM
Extended Lead
No
Plate Caster Bolt Hole Pattern
B
Caster Product Group
Swivel Caster
Caster Raceway
Single Ball
Replacement Wheel
2GU70
Swivel Raceway Type
Single Ball
Load Rating Range
Light Medium
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included

Description

Swivel, Swivel Caster, Load Rating 850 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.