This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 8", 1000 lb., A (Discontinued)

Mfr # S-HS-82AYB-4SL-IB
Zoro # G9073351
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-82AYB-4SL-IB
Zoro #
G9073351
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
5/16"
Caster Plate Size
4-1/2" x 6-1/2"
Overall Height
9-3/4"
Wheel Dia.
8 in

Details

Caster Brake Included
Yes
Item
Swivel Caster
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Donut Tread
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Load Rating
1000 lb
Tread Shape
Donut Tread
Caster Frame Material
Steel
Non-Marking
Yes
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Replacement Wheel
2GU71
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Ergonomic Applications, Material Carts, Premium Forged Steel Casters
Includes
Spanner Bushing
Frame Finish
Enamel
Caster Swivel Lock Type
4-Position Directional Lock
Core Color
Silver
Number of Wheels
1
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster with 4-Position Directional Lock and Brake
Extended Lead
No
Caster Wheel Bearings
Ball
Thread Guards
No
Features
Floor Protective
Caster Max. Temp.
200 Degrees F
Plate Caster Bolt Hole Pattern
A
Caster Raceway
Single Ball
Caster Core Material
Aluminum
Durometer
80 Shore A
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Min. Temp.
-40 Degrees F
Standards
ICWM
Wheel Color
Blue
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Aluminum
Swivel Raceway Type
Single Ball
Load Rating Range
1000 to 2999 lb

Description

Swivel, Swivel Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Donut Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.