This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 8", 1000 lb., Blu (Discontinued)

Mfr # S-WH-82AYB
Zoro # G9097133
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-82AYB
Zoro #
G9097133
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 5"
Overall Height
9-1/2"

Details

Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Core Color
Silver
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Sub-Type
Swivel
Frame Finish
Enamel
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Durometer
80 Shore A
Features
Floor Protective
Item
Swivel Caster
Plate Caster Bolt Hole Pattern
B
Replacement Wheel
2GU71
Caster Wheel Bearings
Ball
Standards
ICWM
Caster Core Material
Aluminum
Wheel Color
Blue
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Product Group
Swivel Caster
Load Rating
1000 lb
Caster Raceway
Single Ball
Includes
Spanner Bushing
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Wheel Core Material
Aluminum

Description

Swivel, Swivel Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.