This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Plte Caster, Swvl, Poly, 8", 1000 lb. (Discontinued)

Mfr # S-HS-82AYB
Zoro # G9073403
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-82AYB
Zoro #
G9073403
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4"
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
5/16"

Details

Caster Brake Included
No
Item
Swivel Caster
Caster Sub-Type
Swivel
Caster Load Rating Range
Medium-Duty
Caster Wheel Shape
Donut Tread
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Caster Product Group
Swivel Caster
Features
Floor Protective
Extended Lead
No
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Includes
Spanner Bushing
Caster Min. Temp.
-40 Degrees F
Standards
ICWM
Frame Finish
Enamel
Thread Guards
No
Plate Caster Bolt Hole Pattern
A
Caster Temp. Range Available
Yes
Caster Raceway
Single Ball
Replacement Wheel
2GU71
Durometer
80 Shore A
Caster Max. Temp.
200 Degrees F
Load Rating
1000 lb
Caster Wheel Bearings
Ball
Wheel Color
Blue
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Aluminum
Application
All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Swivel Raceway Type
Single Ball
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Load Rating Range
Medium

Description

Swivel, Swivel Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Donut Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.