This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-331-E
- Zoro #
- G3603571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Dia.
- 0.3125 in
- Wheel Dia.
- 3 in
- Wheel Width
- 1.25 in
Details
- Caster Sub-Type
- Rigid
- Frame Finish
- Bright Zinc Plated
- Load Rating
- 210 lb
- Caster Frame Material
- Steel
- Core Color
- Black
- Inside Bolt Hole Spacing
- 1 3/4 x 2 7/8 in
- Caster Product Group
- Rigid Caster
- Thread Guards
- No
- Outside Bolt Hole Spacing
- 1 3/4 x 3 in
- Number of Wheels
- 1
- Item
- Rigid Caster
Description
Rigid Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.