This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-351-F
- Zoro #
- G3604865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 5 in
- Wheel Width
- 1.25 in
- Mounting Bolt Dia.
- 0.3125 in
Details
- Thread Guards
- No
- Load Rating
- 190 lb
- Frame Finish
- Bright Zinc Plated
- Number of Wheels
- 1
- Item
- Rigid Caster
- Outside Bolt Hole Spacing
- 1 3/4 x 3 in
- Caster Frame Material
- Steel
- Caster Sub-Type
- Rigid
- Inside Bolt Hole Spacing
- 1 3/4 x 2 7/8 in
- Core Color
- Black
Description
Rigid Caster