This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-52K-42EMB
- Zoro #
- G1250501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 4 in
- Mounting Bolt Dia.
- 0.375 in
- Wheel Width
- 2 in
Details
- Item
- Rigid Caster 52K 4X2 Ergo-Tech
- Outside Bolt Hole Spacing
- 3 x 3 in
- Number of Wheels
- 1
- Caster Sub-Type
- Rigid
- Load Rating
- 450 lb
- Frame Finish
- Bright Zinc Plated
- Core Color
- Silver
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
- Caster Frame Material
- Steel
Description
Rigid Caster 52K 4X2 Ergo-Tech
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.