This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-52K-6DB
- Zoro #
- G1250827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mounting Bolt Dia.
- 0.375 in
- Wheel Width
- 2 in
- Wheel Dia.
- 6 in
Details
- Item
- Rigid Caster 52K 6X2 Duralast
- Core Color
- Gray
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
- Number of Wheels
- 1
- Load Rating
- 1,200 lb
- Caster Sub-Type
- Rigid
- Caster Frame Material
- Steel
- Frame Finish
- Bright Zinc Plated
- Outside Bolt Hole Spacing
- 3 x 3 in
Description
Rigid Caster 52K 6X2 Duralast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.