This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-52K-6DB70
- Zoro #
- G1250809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Dia.
- 0.375 in
- Wheel Dia.
- 6 in
- Wheel Width
- 2 in
Details
- Item
- Rigid Caster 52K 6X2 Duralast W/70D
- Frame Finish
- Bright Zinc Plated
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
- Outside Bolt Hole Spacing
- 3 x 3 in
- Caster Frame Material
- Steel
- Core Color
- Gray
- Load Rating
- 1,500 lb
- Caster Sub-Type
- Rigid
Description
Rigid Caster 52K 6X2 Duralast W/70D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.