This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-52K-8DB
- Zoro #
- G1251159
- UPC #
- -
- Country of Origin
- China
- Item
- Rigid Caster 52K 8X2 Duralast
- Caster Frame Material
- Steel
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
- Core Color
- Gray
- Caster Sub-Type
- Rigid
- Frame Finish
- Bright Zinc Plated
- Load Rating
- 1,200 lb
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 3 x 3 in
Description
Rigid Caster 52K 8X2 Duralast