This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-52K-8MB
- Zoro #
- G1251308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Dia.
- 0.375 in
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
Details
- Item
- Rigid Caster 52K 8X2 Metal
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
- Number of Wheels
- 1
- Load Rating
- 1,200 lb
- Outside Bolt Hole Spacing
- 3 x 3 in
- Core Color
- Red
- Caster Sub-Type
- Rigid
- Frame Finish
- Bright Zinc Plated
- Caster Frame Material
- Steel
Description
Rigid Caster 52K 8X2 Metal