This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-7010-PR
- Zoro #
- G3604165
- UPC #
- -
- Country of Origin
- United States
- Outside Bolt Hole Spacing
- 3 x 3 in
- Item
- Rigid Caster
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8 in
- Core Color
- Black
- Thread Guards
- No
- Caster Frame Material
- Steel
- Caster Sub-Type
- Rigid
- Caster Product Group
- Rigid Caster
- Number of Wheels
- 1
Description
Rigid Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.