This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CH-13DH
- Zoro #
- G1251579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Dia.
- 0.5 in
Details
- Item
- Rigid Caster Ch 10X3 Duralast
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Frame Finish
- Platinum Powder
- Caster Frame Material
- Steel
- Core Color
- Gray
- Caster Sub-Type
- Rigid
Description
Rigid Caster Ch 10X3 Duralast