This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-FM-63SWF
- Zoro #
- G1252540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 3 in
- Mounting Bolt Dia.
- 0.5 in
- Wheel Dia.
- 6 in
Details
- Item
- Rigid Caster Fm 6 X 3 Swivel-Eaz
- Load Rating
- 2,200 lb
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Caster Frame Material
- Steel
- Frame Finish
- Crimson Powder
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16 in
- Number of Wheels
- 1
- Caster Sub-Type
- Rigid
- Core Color
- Silver
Description
Rigid Caster Fm 6 X 3 Swivel-Eaz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.