This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-FM-63DH
- Zoro #
- G1252699
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Caster Fm 6X3 Duralast
- Frame Finish
- Crimson Powder
- Number of Wheels
- 1
- Caster Frame Material
- Steel
- Caster Sub-Type
- Rigid
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16 in
- Core Color
- Gray
Description
Rigid Caster Fm 6X3 Duralast