This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-HS2-5TRT
- Zoro #
- G1252872
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Caster Hs2 5X2 Ultralast
- Core Color
- Gray
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16 in
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Caster Frame Material
- Steel
- Frame Finish
- Crimson Powder
- Number of Wheels
- 2
- Caster Sub-Type
- Rigid
Description
Rigid Caster Hs2 5X2 Ultralast