This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-MDD-13TRT
- Zoro #
- G3602549
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Caster
- Thread Guards
- No
- Inside Bolt Hole Spacing
- 7 x 7 in
- Frame Finish
- Platinum Powder
- Core Color
- Gray
- Caster Frame Material
- Steel
- Caster Sub-Type
- Rigid
- Load Rating
- 6,400 lb
- Number of Wheels
- 2
Description
Rigid Caster