This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-SEC-63TRT
- Zoro #
- G3604402
- UPC #
- -
- Country of Origin
- United States
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Load Rating
- 2,200 lb
- Number of Wheels
- 1
- Core Color
- Gray
- Caster Frame Material
- Steel
- Frame Finish
- Platinum Powder
- Caster Sub-Type
- Rigid
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Item
- Rigid Caster
- Thread Guards
- No
Description
Rigid Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.