This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-EPSD-83STRB
- Zoro #
- G3603614
- UPC #
- -
- Country of Origin
- United States
- Core Color
- Silver
- Item
- Rigid Caster
- Inside Bolt Hole Spacing
- 3 7/8 x 6 1/4 in
- Caster Frame Material
- Steel
- Load Rating
- 3,500 lb
- Frame Finish
- Crimson Powder
- Outside Bolt Hole Spacing
- 5 1/8 x 5 3/4
- Number of Wheels
- 1
- Thread Guards
- No
- Caster Sub-Type
- Rigid
Description
Rigid Caster