This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-SEC-83STRT
- Zoro #
- G3602485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 3 in
- Mounting Bolt Dia.
- 0.5 in
- Wheel Dia.
- 8 in
Details
- Caster Sub-Type
- Rigid
- Thread Guards
- No
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Load Rating
- 3,500 lb
- Caster Frame Material
- Steel
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Frame Finish
- Platinum Powder
- Item
- Rigid Caster
- Core Color
- Silver
Description
Rigid Caster