This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-SPCH-13TRB-2
- Zoro #
- G3882442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Dia.
- 0.5 in
- Wheel Width
- 3 in
- Wheel Dia.
- 10 in
Details
- Load Rating
- 1,500 lb
- Item
- Rigid Spring
- Caster Frame Material
- Steel
- Frame Finish
- Platinum Powder
- Core Color
- Gray
- Thread Guards
- No
- Caster Sub-Type
- Rigid
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
Description
Rigid Spring