This item is Discontinued.

Hamilton Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Premium Ultralast Wheel S-ZFFM-13TRB

This item is Discontinued.

Hamilton

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Premium Ultralast Wheel (Discontinued)

Mfr # S-ZFFM-13TRB
Zoro # G1229407
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFFM-13TRB
Zoro #
G1229407
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
10
Stem Dia.
No Stem
Overall Height
11-1/2in
Mounting Bolt Dia.
0.5
Mounting Height
11.5
Mounting Plate Size
4 1/2 x 6 1/2

Details

Load Rating
3200 lb.
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Brake Included
No
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster Zffm 10X3 Ultralast
Replacement Wheel
W-1030-TRB-3/4
Core Color
Gray
Standards
ICWM
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
Powder Coat
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 200 deg(F)

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Premium Ultralast (95A) Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.