This item is Discontinued.

Hamilton Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Premium Ultralast Wheel S-ZFFM-63TRB

This item is Discontinued.

Hamilton

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Premium Ultralast Wheel (Discontinued)

Mfr # S-ZFFM-63TRB
Zoro # G1229529
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFFM-63TRB
Zoro #
G1229529
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Overall Height
7-1/2in
Stem Dia.
No Stem
Wheel Width
3
Mounting Bolt Dia.
0.5
Mounting Height
7.5
Mounting Plate Size
4 1/2 x 6 1/2

Details

Load Rating
3200 lb.
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster Zffm 6X3 Ultralast
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Number of Wheels
1
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Replacement Wheel
W-630-TRB-3/4
Core Color
Gray
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron
Load Rating Range
Extra Heavy Duty

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Premium Ultralast (95A) Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.