This item is Discontinued.

Hamilton Stainless Steel Swivel Caster, 4" x 1 3/8" Stainless Steel V-Grooved Wheel, 1/2" Delrin Bearing S-STL-4SVZ

This item is Discontinued.

Hamilton

Stainless Steel Swivel Caster, 4" x 1 3/8" Stainless Steel V-Grooved Wheel, 1/2" Delrin Bearing (Discontinued)

Mfr # S-STL-4SVZ
Zoro # G3720733
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-STL-4SVZ
Zoro #
G3720733
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1.375 in
Mounting Bolt Dia.
0.3125
Wheel Dia.
4
Mounting Height
5.125
Mounting Plate Size
2-3/8 x 3-5/8

Details

Thread Guards
No
Caster Frame Material
Stainless Steel
Load Rating
325
Item
Swivel Caster
Number of Wheels
1
Standards
ICWM
Replacement Wheel
W-413-SVZ-1/2
Frame Finish
Stainless Steel
Inside Bolt Hole Spacing
1 3/4 x 2 7/8
Core Color
Stainless
Outside Bolt Hole Spacing
1-3/4 x 3
Non-Marking
No
Series
Stainless Steel
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Stainless
Wheel/Tread Material
Stainless Steel
Tread Shape
V-groove
Wheel Core Material
Stainless Steel
Operating Temperature Range
-40 to 250 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.