This item is Discontinued.

Hamilton Stainless Steel Swivel Caster, 6" x 2" Stainless Steel V-Grooved Wheel, 3/4" Delrin Bearing S-STA-6SVZ

This item is Discontinued.

Hamilton

Stainless Steel Swivel Caster, 6" x 2" Stainless Steel V-Grooved Wheel, 3/4" Delrin Bearing (Discontinued)

Mfr # S-STA-6SVZ
Zoro # G3726150
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-STA-6SVZ
Zoro #
G3726150
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Width
2
Wheel Dia.
6
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2

Details

Frame Finish
Stainless Steel
Thread Guards
No
Non-Marking
No
Standards
ICWM
Replacement Wheel
W-620-SVZ-3/4
Number of Wheels
1
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Item
Swivel Caster
Load Rating
800
Outside Bolt Hole Spacing
3 x 3
Caster Frame Material
Stainless Steel
Core Color
Stainless
Caster Plate Hole Pattern
B
Series
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Stainless
Tread Shape
V-groove
Wheel/Tread Material
Stainless Steel
Operating Temperature Range
-40 to 250 deg(F)
Wheel Core Material
Stainless Steel

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.